This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 3/4in.x3/4in. BS32-12-12-A

Coupling, Bellows Set Screw, 3/4in.x3/4in. (Discontinued)

  • Mfr # BS32-12-12-A
  • Zoro # G8279677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS32-12-12-A
Zoro #
G8279677
UPC #
634529063453
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/4 in
Outside Dia.
2 in
Overall Length
2.31 in
Screw Size (mm)
M6
Length through Bore (mm)
29.3
Overall Length (mm)
58.70
Length through Bore
1.156 in
Overall Length (In.)
2.313
Outside Dia. (mm)
50.8
Size
BS32
Length through Bore (In.)
1.156
Clearance Dia. (mm)
50.8
Outside Dia. (In.)
2.000
Clearance Dia. (In.)
2 in
Screw Size
M6
Minimum Bore Diameter
3/4 in
Bore Diameter 1
3/4 in
Length Through Bore 1
1.1 in
Clearance Diameter
2 in
Screw Thread Size
M6
Different Bore Sizes
No
Length Through Bore 2
1.1 in
Coupling Outside Diameter
2 in
Maximum Bore Diameter
3/4 in
Bore Diameter 2
3/4 in
Hub Length
0.81 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Style
Bellows Set Screw
Torque (In.-Lbs.)
400
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
950
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (In.)
0.75 in
Max. Bore (In.)
0.75 in
Rated Torque
400 in-lb
Max. Temp.
200 Degrees F
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
2 Degrees
Fastener Tightening Torque
63.7 in-lb
Bore Type
Round
Zero Backlash
Yes
Bellows Material Finish
None
Maximum Operating Temperature
200 Degrees F
Maximum Torque
400 in-lb
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Axial Motion
0.02 in
Bellows Material
Stainless Steel
Included Screws
(4) Set Screw
Dynamic Torque Reversing
100 lb-in
Parallel Misalignment
0.01 in
Hub Material
Aluminum
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Dynamic Torque Non-Reversing
200 lb-in
Torsional Stiffness
950 in-lb/Deg
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Number of Locking Screws
4

Description

Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.