This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 3/8in.x1/4in. BS16-6-4-A

Coupling, Bellows Set Screw, 3/8in.x1/4in. (Discontinued)

  • Mfr # BS16-6-4-A
  • Zoro # G8084632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS16-6-4-A
Zoro #
G8084632
UPC #
634529063163
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 1/4 in
Outside Dia.
1 in
Overall Length
1.31 in
Screw Size (mm)
M4
Clearance Dia. (mm)
25.4
Screw Size
M4
Length through Bore (mm)
16.6
Length through Bore
0.656 in
Clearance Dia. (In.)
1.0 in
Overall Length (mm)
33.30
Outside Dia. (mm)
25.4
Overall Length (In.)
1.313
Outside Dia. (In.)
1.000
Size
BS16
Length through Bore (In.)
0.656
Maximum Bore Diameter
3/8 in
Bore Diameter 2
1/4 in
Different Bore Sizes
Yes
Minimum Bore Diameter
1/4 in
Length Through Bore 2
0.63 in
Hub Length
0.47 in
Bore Diameter 1
3/8 in
Length Through Bore 1
0.63 in
Coupling Outside Diameter
1 in
Clearance Diameter
1 in
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Min. Bore (In.)
0.25 in
Max. RPM
10,000 RPM
Torque (In.-Lbs.)
60
Max. Bore (In.)
0.375 in
Torsional Stiffness (Deg./In.-Lbs.)
244
Max. Temp. Range (F)
200 Degrees
Max. Angular Misalignment
1.5 Degrees
Rated Torque
60 in-lb
Max. Axial Misalignment (In.)
+/-0.012
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Set Screw
Material
Aluminum
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Angular Misalignment
1.5 Degrees
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Minimum Operating Temperature
-40 Degrees F
Bellows Material Finish
None
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Bellows Material
Stainless Steel
Shaft Locking Type
Set Screw
Bore Type
Round
Full Bearing Support Required
Yes
Maximum Torque
60 in-lb
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Included Screws
(4) Set Screw
Zero Backlash
Yes
Hub Material
Aluminum
Dynamic Torque Non-Reversing
30 lb-in
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
15 lb-in
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Hub Material Grade
2024
Number of Locking Screws
4
Fastener Tightening Torque
19.5 in-lb
Torsional Stiffness
244 in-lb/Deg
Parallel Misalignment
0.004 in
Axial Motion
0.012 in

Description

Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.