Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS21-6-6-A
Zoro #
G7847637
UPC #
634529063293
Country of Origin
United States
Dimensions
Bore Dia.
3/8 in x 3/8 in
Outside Dia.
1.313 in
Overall Length
1.69 in
Overall Length (In.)
1.623
Outside Dia. (mm)
33.3
Overall Length (mm)
41.00
Screw Size (mm)
M4
Outside Dia. (In.)
1.313
Screw Size
M4
Length through Bore (mm)
20.5
Length through Bore (In.)
0.811
Clearance Dia. (In.)
1.313 in
Length through Bore
0.811 in
Clearance Dia. (mm)
33.3
Size
BS21
Hub Length
0.59 in
Different Bore Sizes
No
Length Through Bore 2
0.8 in
Minimum Bore Diameter
3/8 in
Length Through Bore 1
0.8 in
Bore Diameter 1
3/8 in
Bore Diameter 2
3/8 in
Maximum Bore Diameter
3/8 in
Screw Thread Size
M4
Coupling Outside Diameter
1.31 in
Clearance Diameter
1.31 in
Description
Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.31 in, Maximum Speed 10,000 RPM, Maximum Torque 120 in-lb, Hub Material Aluminum, Overall Length 1.69 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 1.31 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.8 in, Length Through Bore 2 0.8 in, Parallel Misalignment 0.006 in, Bore Type Round, Dynamic Torque Non-Reversing 60 lb-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.