This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 4mmx4mm MBS15-4-4-A

Coupling, Bellows Set Screw, 4mmx4mm (Discontinued)

  • Mfr # MBS15-4-4-A
  • Zoro # G8310522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS15-4-4-A
Zoro #
G8310522
UPC #
634529064481
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Overall Length (mm)
27.20
Length through Bore (mm)
13.6
Outside Dia. (mm)
15
Clearance Dia. (In.)
0.59 in
Size
MBS15
Overall Length (In.)
1.073
Screw Size (mm)
M3
Clearance Dia. (mm)
15
Screw Size
M3
Length through Bore (In.)
0.536
Outside Dia. (In.)
0.590
Length through Bore
13.6 mm
Bore Diameter 2
4 mm
Different Bore Sizes
No
Coupling Outside Diameter
15 mm
Minimum Bore Diameter
4 mm
Hub Length
8.65 mm
Clearance Diameter
15 mm
Bore Diameter 1
4 mm
Length Through Bore 1
13.1 mm
Length Through Bore 2
13.1 mm
Screw Thread Size
M3
Maximum Bore Diameter
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Axial Misalignment (In.)
+/-0.008
Style
Bellows Set Screw
Max. Angular Misalignment
1.5 Degrees
Max. Temp.
200 Degrees F
Max. Temp. Range (F)
200 Degrees
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.004 in
Torsional Stiffness (Deg./In.-Lbs.)
72
Min. Bore (mm)
4.0
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
22
Max. Bore (mm)
4 mm
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material
Aluminum
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Dynamic Torque Non-Reversing
1.25 N-m
Parallel Misalignment
0.1 mm
Bellows Material
Stainless Steel
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
Included Screws
(2) Set Screw
Maximum Speed
10,000 RPM
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Torque
2.5 N-m
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Hub Material Grade
2024
Number of Locking Screws
2
Dynamic Torque Reversing
0.63 N-m
Bellows Material Finish
None
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
1.5 Degrees
Torsional Stiffness
8 N-m/Deg
Fastener Tightening Torque
0.92 N-m
Axial Motion
0.2 mm
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 15 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 13.1 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.