Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS12-5-5-A
Zoro #
G8106357
UPC #
634529063125
Country of Origin
United States
Dimensions
Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.75 in
Overall Length
12.19 in
Clearance Dia. (mm)
19.1
Overall Length (mm)
30.20
Overall Length (In.)
1.188
Outside Dia. (In.)
0.750
Screw Size (mm)
M3
Length through Bore (In.)
0.594
Length through Bore
0.594 in
Clearance Dia. (In.)
0.75 in
Size
BS12
Length through Bore (mm)
15.1
Screw Size
M3
Outside Dia. (mm)
19.1
Different Bore Sizes
No
Clearance Diameter
0.75 in
Bore Diameter 2
5/16 in
Coupling Outside Diameter
0.75 in
Screw Thread Size
M3
Minimum Bore Diameter
5/16 in
Maximum Bore Diameter
5/16 in
Hub Length
0.41 in
Length Through Bore 2
0.57 in
Length Through Bore 1
0.57 in
Bore Diameter 1
5/16 in
Description
Motion Control Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 12.19 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.