This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 5/8in.x1/2in. BS32-10-8-A

Coupling, Bellows Set Screw, 5/8in.x1/2in. (Discontinued)

  • Mfr # BS32-10-8-A
  • Zoro # G7907611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS32-10-8-A
Zoro #
G7907611
UPC #
634529111741
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 1/2 in
Outside Dia.
2 in
Overall Length
2.31 in
Outside Dia. (mm)
50.8
Clearance Dia. (mm)
50.8
Screw Size
M6
Outside Dia. (In.)
2.000
Overall Length (In.)
2.313
Size
BS32
Overall Length (mm)
58.70
Length through Bore (mm)
29.3
Length through Bore
1.156 in
Screw Size (mm)
M6
Length through Bore (In.)
1.156
Clearance Dia. (In.)
2 in
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Bore Diameter 2
1/2 in
Bore Diameter 1
5/8 in
Hub Length
0.81 in
Clearance Diameter
2 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
2 in
Length Through Bore 2
1.1 in
Screw Thread Size
M6
Maximum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
400
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
950
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
Bellows Set Screw
Material
Aluminum
Min. Bore (In.)
0.5 in
Max. Temp. Range (F)
200 Degrees
Max. Bore (In.)
0.625 in
Rated Torque
400 in-lb
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.020
Max. RPM
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
100 lb-in
Bellows Material Finish
None
Minimum Operating Temperature
-40 Degrees F
Torsional Stiffness
950 in-lb/Deg
Included Screws
(4) Set Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.01 in
Axial Motion
0.02 in
Fastener Tightening Torque
63.7 in-lb
Angular Misalignment
2 Degrees
Bore Type
Round
Maximum Torque
400 in-lb
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Dynamic Torque Non-Reversing
200 lb-in
Full Bearing Support Required
Yes
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Bellows Material
Stainless Steel
Number of Locking Screws
4
Zero Backlash
Yes

Description

Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.