This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 5/8in.x5/8in. BS26-10-10-A

Coupling, Bellows Set Screw, 5/8in.x5/8in. (Discontinued)

  • Mfr # BS26-10-10-A
  • Zoro # G8393962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS26-10-10-A
Zoro #
G8393962
UPC #
634529063330
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 5/8 in
Outside Dia.
1.625 in
Overall Length
2 in
Length through Bore (In.)
1.000
Outside Dia. (In.)
1.625
Screw Size (mm)
M5
Length through Bore
1.0 in
Overall Length (mm)
50.80
Overall Length (In.)
2.000
Clearance Dia. (In.)
1.625 in
Screw Size
M5
Outside Dia. (mm)
41.3
Length through Bore (mm)
25.4
Clearance Dia. (mm)
41.3
Size
BS26
Clearance Diameter
1.63 in
Length Through Bore 1
0.95 in
Length Through Bore 2
0.95 in
Maximum Bore Diameter
5/8 in
Screw Thread Size
M5
Bore Diameter 2
5/8 in
Coupling Outside Diameter
1.63 in
Different Bore Sizes
No
Hub Length
0.71 in
Minimum Bore Diameter
5/8 in
Bore Diameter 1
5/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
550
Rated Torque
250 in-lb
Max. Bore (In.)
0.625 in
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
250
Max. Temp.
200 Degrees F
Min. Bore (In.)
0.625 in
Style
Bellows Set Screw
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Maximum Speed
10,000 RPM
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.02 in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Parallel Misalignment
0.01 in
Bore Type
Round
Fastener Tightening Torque
35.4 in-lb
Angular Misalignment
2 Degrees
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Shaft Locking Type
Set Screw
Maximum Torque
250 in-lb
Dynamic Torque Reversing
62.5 lb-in
Dynamic Torque Non-Reversing
125 lb-in
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Bellows Material
Stainless Steel
Included Screws
(4) Set Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
Torsional Stiffness
550 in-lb/Deg
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Bellows Material Finish
None

Description

Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.