This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 6mmx4mm MBS19-6-4-A

Coupling, Bellows Set Screw, 6mmx4mm (Discontinued)

  • Mfr # MBS19-6-4-A
  • Zoro # G8067814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS19-6-4-A
Zoro #
G8067814
UPC #
634529064597
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Clearance Dia. (In.)
0.75 in
Overall Length (In.)
1.224
Overall Length (mm)
30.20
Length through Bore (In.)
0.594
Outside Dia. (mm)
19.1
Length through Bore
15.1 mm
Clearance Dia. (mm)
19.1
Outside Dia. (In.)
0.750
Screw Size
M3
Length through Bore (mm)
15.1
Size
MBS19
Screw Size (mm)
M3
Screw Thread Size
M3
Minimum Bore Diameter
4 mm
Hub Length
10.4 mm
Different Bore Sizes
Yes
Bore Diameter 2
4 mm
Length Through Bore 1
14.5 mm
Maximum Bore Diameter
6 mm
Bore Diameter 1
6 mm
Clearance Diameter
19.1 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
14.5 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Axial Misalignment (In.)
+/-0.008
Max. RPM
10,000 RPM
Min. Bore (mm)
4.0
Rated Torque
40 in-lb
Max. Temp. Range (F)
200 Degrees
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.004 in
Torque (In.-Lbs.)
40
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
6 mm
Screw Type
Set Screw
Material
Aluminum
Style
Bellows Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
120
Max. Angular Misalignment
1.5 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Bellows Material Finish
None
Axial Motion
0.25 mm
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Full Bearing Support Required
Yes
Parallel Misalignment
0.1 mm
Hub Material
Aluminum
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Set Screw
Maximum Speed
10,000 RPM
Dynamic Torque Non-Reversing
2.25 N-m
Maximum Torque
4.5 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Reversing
1.13 N-m
Fastener Tightening Torque
0.92 N-m
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Bellows Material
Stainless Steel
Angular Misalignment
1.5 Degrees
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Torsional Stiffness
14 N-m/Deg

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.