This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 6mmx6mm MBS19-6-6-A

Coupling, Bellows Set Screw, 6mmx6mm (Discontinued)

  • Mfr # MBS19-6-6-A
  • Zoro # G8261757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS19-6-6-A
Zoro #
G8261757
UPC #
634529064610
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Size
MBS19
Clearance Dia. (mm)
19.1
Length through Bore
15.1 mm
Screw Size (mm)
M3
Overall Length (mm)
30.20
Overall Length (In.)
1.224
Screw Size
M3
Outside Dia. (mm)
19.1
Length through Bore (In.)
0.594
Length through Bore (mm)
15.1
Clearance Dia. (In.)
0.75 in
Outside Dia. (In.)
0.750
Clearance Diameter
19.1 mm
Length Through Bore 2
14.5 mm
Bore Diameter 2
6 mm
Length Through Bore 1
14.5 mm
Hub Length
10.4 mm
Different Bore Sizes
No
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
6 mm
Screw Thread Size
M3
Bore Diameter 1
6 mm
Coupling Outside Diameter
19.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
40 in-lb
Max. Axial Misalignment (In.)
+/-0.008
Material
Aluminum
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
40
Max. RPM
10,000 RPM
Max. Temp. Range (F)
200 Degrees
Screw Type
Set Screw
Max. Temp.
200 Degrees F
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
120
Min. Bore (mm)
6.0
Style
Bellows Set Screw
Max. Parallel Misalignment (In.)
0.004 in
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Maximum Torque
4.5 N-m
Parallel Misalignment
0.1 mm
Fastener Tightening Torque
0.92 N-m
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Hub Material Grade
2024
Dynamic Torque Reversing
1.13 N-m
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
1.5 Degrees
Number of Locking Screws
2
Torsional Stiffness
14 N-m/Deg
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
2.25 N-m
Bore Type
Round
Bellows Material
Stainless Steel

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.