This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 7/8in.x1/2in. BS32-14-8-A

Coupling, Bellows Set Screw, 7/8in.x1/2in. (Discontinued)

  • Mfr # BS32-14-8-A
  • Zoro # G8090537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS32-14-8-A
Zoro #
G8090537
UPC #
634529096505
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in x 1/2 in
Outside Dia.
2 in
Overall Length
2.31 in
Clearance Dia. (mm)
50.8
Outside Dia. (In.)
2.000
Clearance Dia. (In.)
2 in
Length through Bore (In.)
1.156
Screw Size
M6
Length through Bore (mm)
29.3
Length through Bore
1.156 in
Outside Dia. (mm)
50.8
Size
BS32
Overall Length (In.)
2.313
Screw Size (mm)
M6
Overall Length (mm)
58.70
Length Through Bore 2
1.1 in
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 1
7/8 in
Hub Length
0.81 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
2 in
Bore Diameter 2
1/2 in
Maximum Bore Diameter
7/8 in
Clearance Diameter
2 in
Length Through Bore 1
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
950
Max. Angular Misalignment
2 Degrees
Style
Bellows Set Screw
Screw Type
Set Screw
Max. Temp.
200 Degrees F
Rated Torque
400 in-lb
Max. Temp. Range (F)
200 Degrees
Min. Bore (In.)
0.5 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
400
Material
Aluminum
Max. Bore (In.)
0.875 in
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
10,000 RPM
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Fastener Tightening Torque
63.7 in-lb
Maximum Torque
400 in-lb
Hub Material
Aluminum
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Zero Backlash
Yes
Dynamic Torque Reversing
100 lb-in
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Non-Reversing
200 lb-in
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
10,000 RPM
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Torsional Stiffness
950 in-lb/Deg
Parallel Misalignment
0.01 in
Axial Motion
0.02 in
Angular Misalignment
2 Degrees
Number of Locking Screws
4
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bellows Material
Stainless Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Black Oxide
Maximum Operating Temperature
200 Degrees F
Bellows Material Finish
None
Shaft Locking Type
Set Screw
Bore Type
Round
Hub Material Grade
2024

Description

Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.