Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS32-14-12-A
Zoro #
G8083537
UPC #
634529063477
Country of Origin
United States
Dimensions
Bore Dia.
7/8 in x 3/4 in
Outside Dia.
2 in
Overall Length
2.31 in
Overall Length (mm)
58.70
Clearance Dia. (In.)
2 in
Screw Size
M6
Length through Bore (mm)
29.3
Screw Size (mm)
M6
Overall Length (In.)
2.313
Length through Bore (In.)
1.156
Outside Dia. (mm)
50.8
Size
BS32
Clearance Dia. (mm)
50.8
Length through Bore
1.156 in
Outside Dia. (In.)
2.000
Different Bore Sizes
Yes
Length Through Bore 2
1.1 in
Maximum Bore Diameter
7/8 in
Hub Length
0.81 in
Minimum Bore Diameter
3/4 in
Length Through Bore 1
1.1 in
Bore Diameter 2
3/4 in
Bore Diameter 1
7/8 in
Coupling Outside Diameter
2 in
Screw Thread Size
M6
Clearance Diameter
2 in
Description
Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 3/4 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.