This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 7/8in.x7/8in. BS32-14-14-A

Coupling, Bellows Set Screw, 7/8in.x7/8in. (Discontinued)

  • Mfr # BS32-14-14-A
  • Zoro # G8064104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS32-14-14-A
Zoro #
G8064104
UPC #
634529063484
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in x 7/8 in
Outside Dia.
2 in
Overall Length
2.31 in
Overall Length (mm)
58.70
Length through Bore (In.)
1.156
Length through Bore (mm)
29.3
Clearance Dia. (mm)
50.8
Outside Dia. (In.)
2.000
Outside Dia. (mm)
50.8
Overall Length (In.)
2.313
Screw Size
M6
Screw Size (mm)
M6
Length through Bore
1.156 in
Size
BS32
Clearance Dia. (In.)
2 in
Hub Length
0.81 in
Minimum Bore Diameter
7/8 in
Length Through Bore 2
1.1 in
Bore Diameter 1
7/8 in
Coupling Outside Diameter
2 in
Screw Thread Size
M6
Bore Diameter 2
7/8 in
Length Through Bore 1
1.1 in
Different Bore Sizes
No
Clearance Diameter
2 in
Maximum Bore Diameter
7/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Black Anodized
Max. RPM
10,000 RPM
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp. Range (F)
200 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Rated Torque
400 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Style
Bellows Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
950
Screw Type
Set Screw
Min. Bore (In.)
0.875 in
Max. Bore (In.)
0.875 in
Max. Angular Misalignment
2 Degrees
Torque (In.-Lbs.)
400
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Torsional Stiffness
950 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Non-Reversing
200 lb-in
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
100 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material
Stainless Steel
Bellows Material Finish
None
Parallel Misalignment
0.01 in
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Maximum Speed
10,000 RPM
Fastener Tightening Torque
63.7 in-lb
Included Screws
(4) Set Screw
Bore Type
Round
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Hub Material
Aluminum
Axial Motion
0.02 in
Full Bearing Support Required
Yes
Maximum Torque
400 in-lb
Number of Locking Screws
4

Description

Motion Control Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Set Screw, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.