This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 8mmx6mm MBS19-8-6-A

Coupling, Bellows Set Screw, 8mmx6mm (Discontinued)

  • Mfr # MBS19-8-6-A
  • Zoro # G8432313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS19-8-6-A
Zoro #
G8432313
UPC #
634529064641
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Overall Length (In.)
1.224
Clearance Dia. (In.)
0.75 in
Outside Dia. (mm)
19.1
Screw Size (mm)
M3
Screw Size
M3
Overall Length (mm)
30.20
Length through Bore (mm)
15.1
Size
MBS19
Length through Bore
15.1 mm
Length through Bore (In.)
0.594
Clearance Dia. (mm)
19.1
Outside Dia. (In.)
0.750
Clearance Diameter
19.1 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Length Through Bore 2
14.5 mm
Maximum Bore Diameter
8 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 2
6 mm
Bore Diameter 1
8 mm
Hub Length
10.4 mm
Length Through Bore 1
14.5 mm
Minimum Bore Diameter
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Angular Misalignment
1.5 Degrees
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
40
Min. Bore (mm)
6.0
Style
Bellows Set Screw
Screw Type
Set Screw
Max. Temp. Range (F)
200 Degrees
Rated Torque
40 in-lb
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
120
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
10,000 RPM
Max. Bore (mm)
8 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.25 mm
Bellows Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.13 N-m
Torsional Stiffness
14 N-m/Deg
Parallel Misalignment
0.1 mm
Fastener Tightening Torque
0.92 N-m
Bore Type
Round
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Number of Locking Screws
2
Included Screws
(2) Set Screw
Dynamic Torque Non-Reversing
2.25 N-m
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Angular Misalignment
1.5 Degrees
Maximum Torque
4.5 N-m
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.