Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBS25-8-6-A
Zoro #
G8404234
UPC #
634529064740
Country of Origin
United States
Dimensions
Bore Dia.
8mm x 6mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Clearance Dia. (In.)
1.0 in
Screw Size (mm)
M4
Length through Bore (mm)
16.6
Length through Bore (In.)
0.656
Overall Length (mm)
33.30
Size
MBS25
Clearance Dia. (mm)
25.4
Length through Bore
16.6 mm
Outside Dia. (mm)
25.4
Overall Length (In.)
1.338
Screw Size
M4
Outside Dia. (In.)
1.000
Length Through Bore 1
15.9 mm
Bore Diameter 2
6 mm
Hub Length
11.85 mm
Screw Thread Size
M4
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
8 mm
Length Through Bore 2
15.9 mm
Minimum Bore Diameter
6 mm
Maximum Bore Diameter
8 mm
Clearance Diameter
25.4 mm
Description
Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.