Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 3/8x5/16 In

  • Mfr # DCD16-6-5-A

  • Zoro # G3161191


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/8 in x 5/16 in
Material - Couplings
Aluminum
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD16-6-5-A
Zoro #
G3161191
UPC #
634529081648
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Screw Size
M3
Overall Length (In.)
1.375
Screw Size (mm)
M3
Length through Bore (In.)
0.688
Clearance Dia. (In.)
1.0 in
Outside Dia. (In.)
1.000
Length through Bore
0.688 in
Length Through Bore 1
0.7 in
Minimum Bore Diameter
3/8 in
Hub Length
0.5 in
Different Bore Sizes
Yes
Length Through Bore 2
0.7 in
Maximum Bore Diameter
3/8 in
Coupling Outside Diameter
1 in
Bore Diameter 1
3/8 in
Screw Thread Size
M3
Bore Diameter 2
5/16 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.012
Torque (In.-Lbs.)
50
Disc Type
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Style
Double Disc Clamp
Max. Temp. Range (F)
200
Material
Aluminum
Rated Torque
50 in-lb
Screw Type
Cap Screw
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.006 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Precise Positioning Stepper Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Center Spacer Material
Aluminum
Parallel Misalignment
0.006 in
Maximum Torque
50 in-lb
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Anodized Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.012 in
Dynamic Torque Non-Reversing
25 lb-in
Disc Material Finish
Black Anodized
Full Bearing Support Required
Yes
Number of Locking Screws
2
Angular Misalignment
2 Degrees
Fastener Tightening Torque
2.1 N-m
Bore Type
Round
Disc Material Grade
302
Screw Material Finish
Black Oxide
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Torsional Stiffness
61 in-lb/Deg
Maximum Speed
10,000 RPM
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Moment of Inertia
0.0117 lb-in sq
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum
Dynamic Torque Reversing
12.5 lb-in

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.7 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 3/8 in, Minimum Bore Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.