Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 14x14 mm

  • Mfr # MDCD41-14-14-A

  • Zoro # G0784086


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 14mm
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDCD41-14-14-A
Zoro #
G0784086
UPC #
634529084328
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3
Outside Dia. (mm)
41.30
Overall Length (mm)
55.0
Length through Bore (mm)
27.50
Hub Dia.
41.3 mm
Length through Bore
27.5 mm
Screw Size
M4
Length Through Bore 1
26.1 mm
Maximum Bore Diameter
14 mm
Coupling Outside Diameter
41.3 mm
Different Bore Sizes
No
Bore Diameter 1
14 mm
Minimum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Hub Length
18 mm
Screw Thread Size
M4
Length Through Bore 2
26.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Disc Type
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.020
Item
Motion Control Coupling
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
180
Max. Temp. Range (F)
200
Screw Type
Cap Screw
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Max. Angular Misalignment
2 Degrees
Style
Double Disc Clamp
Dynamic Torque Non-Reversing
10.15 N-m
Moment of Inertia
0.00003821 kgf/m sq
Dynamic Torque Reversing
5.08 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.51 mm
Number of Locking Screws
2
Number of Discs
2 with Center Spacer
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
System of Measurement
Metric
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Hub Material Finish
Anodized Aluminum
Disc Material
Stainless Steel
Full Bearing Support Required
Yes
Center Spacer Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Torsional Stiffness
42.4 N-m/Deg
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Bore Type
Round
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Maximum Torque
20.3 N-m
Minimum Operating Temperature
-23 Degrees C
Application
Precise Positioning Stepper Servo
Disc Material Finish
Black Anodized
Disc Material Grade
302
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 14 mm, Minimum Bore Diameter 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.