Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 16x10 mm

  • Mfr # MDCD41-16-10-A

  • Zoro # G3173536


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
16mm x 10mm
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD41-16-10-A
Zoro #
G3173536
UPC #
634529084373
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 10mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Length through Bore
27.5 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3
Length through Bore (mm)
27.50
Screw Size
M4
Outside Dia. (mm)
41.30
Hub Dia.
41.3 mm
Overall Length (mm)
55.0
Coupling Outside Diameter
41.3 mm
Bore Diameter 2
10 mm
Different Bore Sizes
Yes
Length Through Bore 2
26.1 mm
Bore Diameter 1
16 mm
Minimum Bore Diameter
16 mm
Hub Length
18 mm
Length Through Bore 1
26.1 mm
Maximum Bore Diameter
16 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
200
Style
Double Disc Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Axial Misalignment (In.)
+/-0.020
Item - Motion Control Couplings
Motion Control Coupling
Item
Motion Control Coupling
Material
Aluminum
Disc Type
Stainless Steel
Max. Angular Misalignment
2 Degrees
Screw Type
Cap Screw
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
180
Max. Parallel Misalignment (In.)
0.01 in
Axial Motion
0.51 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
5.08 N-m
Moment of Inertia
0.00003822 kgf/m sq
Dynamic Torque Non-Reversing
10.15 N-m
Screw Material
Alloy Steel
Angular Misalignment
2 Degrees
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Minimum Operating Temperature
-23 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Number of Discs
2 with Center Spacer
Bore Type
Round
Hub Material
Aluminum
Hub Material Grade
2024
Number of Locking Screws
2
Disc Material Finish
Black Anodized
Included Screws
(2) Hex Socket Cap Screw
Disc Material
Stainless Steel
Torsional Stiffness
42.4 N-m/Deg
Shaft Locking Type
Clamp On
System of Measurement
Metric
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Maximum Speed
10,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Disc Material Grade
302
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
93 Degrees C
Hub Material Finish
Anodized Aluminum
Maximum Torque
20.3 N-m
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Full Bearing Support Required
Yes
Application
Precise Positioning Stepper Servo
Center Spacer Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 16 mm, Bore Diameter 2 10 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 16 mm, Minimum Bore Diameter 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.