Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 11mm

  • Mfr # MOCT25-11-A

  • Zoro # G8466814


product price: $18.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
25.4 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCT25-11-A
Zoro #
G8466814
UPC #
634529091890
Country of Origin
United States

Dimensions

Bore Dia.
11 mm
Outside Dia.
25.4 mm
Screw Size (mm)
M3
Size
MOCT25
Clearance Dia. (mm)
25.4 mm
Length through Bore (mm)
11.9 mm
Clearance Dia. (In.)
1 in
Overall Length (In.)
0.467 in
Overall Length (mm)
11.9 mm
Assembled Coupling Length
31.8 mm
Length through Bore (In.)
0.467 in
Length through Bore
11.9 mm
Outside Diameter
25.4 mm
Bore Diameter
11 mm
Screw Thread Size
M3
Coupling Overall Length
31.8 mm
Coupling Size
MOCT25

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Mechanical Fuse Break
Yes
Full Bearing Support Required
Yes
Axial Motion
0.1 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Hub Material Finish
Black Anodized
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Features
Balanced Design
Over-Standard Parallel Misalignment
2.54 mm
Hub Material
Aluminum
Zero Backlash
Yes
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Included Screws
Clamp Screw
Weight
0.03 lb
Parallel Misalignment
0.2 mm
Bore Type
Round
Shaft Locking Type
Clamp On
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 31.8 mm, Hub Material Aluminum, Length through Bore 11.9 mm, System of Measurement Metric, Bore Diameter 11 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.