Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 11mm

  • Mfr # MOCT33-11-A

  • Zoro # G8176034


product price: $29.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT33-11-A
Zoro #
G8176034
UPC #
634529065686
Country of Origin
United States

Dimensions

Bore Dia.
11 mm
Outside Dia.
33.3 mm
Clearance Dia. (mm)
33.3 mm
Length through Bore (mm)
15 mm
Outside Dia. (mm)
33.3
Overall Length (mm)
15 mm
Hub Dia.
33.3mm
Outside Dia. (In.)
1.313
Overall Length (In.)
0.59 in
Assembled Coupling Length
47.6 mm
Size
MOCT33
Length through Bore (In.)
0.59 in
Clearance Dia. (In.)
1.313 in
Screw Size (mm)
M3
Length through Bore
15 mm
Coupling Overall Length
47.6 mm
Bore Diameter
11 mm
Coupling Size
MOCT33
Screw Thread Size
M3
Outside Diameter
33.3 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Material
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Locking Screws
1
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-23 Degrees C
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Axial Motion
0.15 mm
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Over-Standard Parallel Misalignment
3.33 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Hub Material Finish
Black Anodized
Weight
0.078 lb
Hub Material
Aluminum
Hub Material Grade
2024
Features
Balanced Design
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Included Screws
Clamp Screw
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 11 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.