Zoro Homepage

Coupling Hub, Oldham Clamp, 1/2in.

  • Mfr # OCT32-8-A

  • Zoro # G8104695


product price: $51.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
2 in
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT32-8-A
Zoro #
G8104695
UPC #
634529066607
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
2 in
Outside Dia. (mm)
50.80
Outside Dia. (In.)
2.000
Overall Length (In.)
0.82 in
Hub Dia.
2"
Size
OCT32
Length through Bore (mm)
20.8 mm
Screw Size (mm)
M5
Assembled Coupling Length
2.35 in
Clearance Dia. (In.)
2 in
Clearance Dia. (mm)
50.8 mm
Overall Length (mm)
20.8 mm
Length through Bore (In.)
0.82 in
Length through Bore
0.82 in
Coupling Size
OCT32
Bore Diameter
1/2 in
Screw Thread Size
M5
Outside Diameter
2 in
Coupling Overall Length
2.35 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. RPM
4,500 RPM
Style
Oldham Clamp
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Max. Bore (In.)
0.5 in
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
84.1 in-lb
Screw Material
Alloy Steel
Zero Backlash
Yes
Over-Standard Parallel Misalignment
0.2 in
Axial Motion
0.008 in
Maximum Operating Temperature
200 Degrees F
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Weight
0.249 lb
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Parallel Misalignment
0.01 in
Maximum Speed
4,500 RPM
Features
Balanced Design
For Misalignment Type
Angular, Axial, Parallel
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Hub Material
Aluminum

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.