Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 15mm

  • Mfr # MOCT33-15-A

  • Zoro # G8434806


product price: $29.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT33-15-A
Zoro #
G8434806
UPC #
634529065693
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
33.3 mm
Size
MOCT33
Length through Bore (In.)
0.59 in
Screw Size (mm)
M3
Hub Dia.
33.3mm
Assembled Coupling Length
47.6 mm
Outside Dia. (In.)
1.313
Clearance Dia. (mm)
33.3 mm
Outside Dia. (mm)
33.3
Length through Bore (mm)
15 mm
Overall Length (In.)
0.59 in
Overall Length (mm)
15 mm
Clearance Dia. (In.)
1.313 in
Length through Bore
15 mm
Coupling Overall Length
47.6 mm
Bore Diameter
15 mm
Outside Diameter
33.3 mm
Screw Thread Size
M3
Coupling Size
MOCT33

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. RPM
4,500 RPM
Material
Aluminum
Style
Oldham Clamp
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Mechanical Fuse Break
Yes
Shaft Locking Type
Clamp On
Angular Misalignment
0.5 Degrees
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Black Anodized
Axial Motion
0.15 mm
Hub Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-23 Degrees C
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Features
Balanced Design
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Over-Standard Parallel Misalignment
3.33 mm
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Hub Material Grade
2024
Included Screws
Clamp Screw
Number of Locking Screws
1
Maximum Speed
4,500 RPM
Weight
0.069 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.