Zoro Homepage

Coupling Hub, Oldham Clamp, 15mm

  • Mfr # MOCT41-15-A

  • Zoro # G8038274


product price: $35.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-15-A
Zoro #
G8038274
UPC #
634529065716
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
41.3 mm
Size
MOCT41
Clearance Dia. (In.)
1.625 in
Outside Dia. (In.)
1.625
Assembled Coupling Length
50.8 mm
Overall Length (In.)
0.71 in
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Outside Dia. (mm)
41.3
Hub Dia.
41.3mm
Overall Length (mm)
18 mm
Length through Bore (In.)
0.71 in
Screw Size (mm)
M4
Length through Bore
18 mm
Screw Thread Size
M4
Outside Diameter
41.3 mm
Coupling Size
MOCT41
Coupling Overall Length
50.8 mm
Bore Diameter
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Style
Oldham Clamp
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
4.6 N-m
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.5 Degrees
Number of Locking Screws
1
Hub Material Grade
2024
Over-Standard Parallel Misalignment
4.13 mm
Included Screws
Clamp Screw
Hub Material
Aluminum
Features
Balanced Design
Maximum Operating Temperature
93 Degrees C
Hub Material Finish
Black Anodized
Bore Type
Round
Mechanical Fuse Break
Yes
Weight
0.133 lb
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-23 Degrees C
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Axial Motion
0.15 mm
Parallel Misalignment
0.25 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.