Zoro Homepage

Coupling Hub, Oldham Set, 10mm

  • Mfr # MOSC33-10-A

  • Zoro # G7875323


product price: $33.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC33-10-A
Zoro #
G7875323
UPC #
634529116814
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
33.3 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
33.3 mm
Hub Dia.
33.3mm
Length through Bore (mm)
15 mm
Overall Length (mm)
15 mm
Size
MOSC33
Clearance Dia. (In.)
1.313 in
Overall Length (In.)
0.59 in
Length through Bore (In.)
0.59 in
Outside Dia. (In.)
1.313
Outside Dia. (mm)
33.3
Assembled Coupling Length
47.6 mm
Keyway Width
3 mm
Length through Bore
15 mm
Keyway Depth
1.5 mm
Bore Diameter
10 mm
Coupling Overall Length
47.6 mm
Screw Thread Size
M4
Outside Diameter
33.3 mm
Coupling Size
MOSC33

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Screw Type
Set Screw
Style
Oldham Set with Keyway
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (mm)
3 mm
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.2 N-m
Full Bearing Support Required
Yes
Features
Balanced Design
Minimum Operating Temperature
-10 Degrees F
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
300 Degrees F
Shaft Tolerance
+0.000/-0.013
Bore Type
Round Keyed
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Included Screws
(2) Set Screw
Axial Motion
0.15 mm
Hub Material Finish
Black Anodized
For Misalignment Type
Angular, Axial, Parallel
Set Screw Location
90 Degrees Apart
Over-Standard Parallel Misalignment
3.33 mm
Weight
0.082 lb
Number of Locking Screws
2
Zero Backlash
Yes
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Hub Material Grade
2024

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.