Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set, 1/2in.

  • Mfr # OSC16-8-A

  • Zoro # G8187952


product price: $19.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/2 in
Outside Dia.
1 in
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSC16-8-A
Zoro #
G8187952
UPC #
634529118740
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Assembled Coupling Length
1.13 in
Length through Bore (In.)
0.467 in
Clearance Dia. (In.)
1 in
Screw Size (mm)
M4
Size
OSC16
Length through Bore (mm)
11.9 mm
Clearance Dia. (mm)
25.4 mm
Overall Length (mm)
9.9 mm
Overall Length (In.)
0.39 in
Keyway Width
1/8 in
Length through Bore
0.39 in
Keyway Depth
1/16 in
Outside Diameter
1 in
Bore Diameter
1/2 in
Coupling Size
OSC16
Coupling Overall Length
1.25 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Keyway (In.)
1/8 in
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Max. Bore (In.)
0.5 in
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Setscrew Location
2 (90 Degrees )
Screw Type
Set Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round Keyed
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Over-Standard Parallel Misalignment
0.1 in
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Mechanical Fuse Break
Yes
Maximum Operating Temperature
300 Degrees F
Parallel Misalignment
0.008 in
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Set Screw Location
90 Degrees Apart
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Angular Misalignment
0.5 Degrees
Hub Material
Aluminum
Axial Motion
0.004 in
Weight
0.026 lb
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013
Number of Locking Screws
2

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OSC16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1/16 in, Keyway Width 1/8 in, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.