Zoro Homepage

Coupling Hub, Oldham Set, 12mm

  • Mfr # MOSC41-12-A

  • Zoro # G7859896


product price: $32.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC41-12-A
Zoro #
G7859896
UPC #
634529116869
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
41.3 mm
Overall Length (In.)
0.71 in
Hub Dia.
41.3mm
Overall Length (mm)
18 mm
Outside Dia. (mm)
41.3
Clearance Dia. (In.)
1.625 in
Length through Bore (In.)
0.71 in
Screw Size (mm)
M5
Size
MOSC41
Length through Bore (mm)
18 mm
Outside Dia. (In.)
1.625
Assembled Coupling Length
50.8 mm
Clearance Dia. (mm)
41.3 mm
Keyway Width
4 mm
Length through Bore
18 mm
Screw Thread Size
M5
Keyway Depth
1.9 mm
Coupling Overall Length
50.8 mm
Bore Diameter
12 mm
Coupling Size
MOSC41
Outside Diameter
41.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Keyway (mm)
4 mm
Screw Type
Set Screw
Style
Oldham Set with Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Setscrew Location
2 (90 Degrees )
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Screw Seating Torque
4 N-m
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Set Screw Location
90 Degrees Apart
Angular Misalignment
0.5 Degrees
Maximum Speed
4,500 RPM
Weight
0.147 lb
Hub Material
Aluminum
Bore Type
Round Keyed
Axial Motion
0.15 mm
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Black Anodized
Maximum Operating Temperature
300 Degrees F
Full Bearing Support Required
Yes
Included Screws
(2) Set Screw
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.000/-0.013
Number of Locking Screws
2
Hub Material Grade
2024
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Parallel Misalignment
0.25 mm
Over-Standard Parallel Misalignment
4.13 mm
Features
Balanced Design

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.9 mm, Keyway Width 4 mm, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.