Zoro Homepage

Coupling Hub, Oldham Set, 16mm

  • Mfr # MOSC33-16-A

  • Zoro # G8426783


product price: $33.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC33-16-A
Zoro #
G8426783
UPC #
634529116845
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
33.3 mm
Length through Bore (mm)
15 mm
Size
MOSC33
Assembled Coupling Length
47.6 mm
Outside Dia. (In.)
1.313
Overall Length (mm)
15 mm
Outside Dia. (mm)
33.3
Hub Dia.
33.3mm
Clearance Dia. (mm)
33.3 mm
Screw Size (mm)
M4
Overall Length (In.)
0.59 in
Clearance Dia. (In.)
1.313 in
Length through Bore (In.)
0.59 in
Keyway Width
5 mm
Length through Bore
15 mm
Outside Diameter
33.3 mm
Bore Diameter
16 mm
Screw Thread Size
M4
Coupling Size
MOSC33
Coupling Overall Length
47.6 mm
Keyway Depth
2.4 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Keyway (mm)
5 mm
Screw Type
Set Screw
Max. RPM
4,500 RPM
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Style
Oldham Set with Keyway
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.03/-0.00 mm
Hub Material
Aluminum
Over-Standard Parallel Misalignment
3.33 mm
Number of Locking Screws
2
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-10 Degrees F
Mechanical Fuse Break
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.5 Degrees
Features
Balanced Design
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Bore Type
Round Keyed
Hub Material Finish
Black Anodized
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
300 Degrees F
Zero Backlash
Yes
Full Bearing Support Required
Yes
Weight
0.07 lb
Set Screw Location
90 Degrees Apart
Axial Motion
0.15 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.