Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 10 mm

  • Mfr # MOCC33-10-A

  • Zoro # G1649575


product price: $36.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10 mm
Max. RPM
4,500 RPM
Outside Dia.
33.3 mm
Material - Hubs
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC33-10-A
Zoro #
G1649575
UPC #
634529119686
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
33.3 mm
Outside Dia. (In.)
1.313
Hub Dia.
33.30mm
Overall Length (mm)
47.6 mm
Assembled Coupling Length
47.6 mm
Clearance Dia. (mm)
33.3 mm
Length through Bore (mm)
15 mm
Screw Size (mm)
M3
Outside Dia. (mm)
33.30
Length through Bore
15 mm
Outside Diameter
33.3 mm
Bore Diameter
10 mm
Coupling Overall Length
47.6 mm
Keyway Depth
1.5 mm
Screw Thread Size
M3
Keyway Width
3 mm
Coupling Size
MOCC33

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.006
Style
Oldham Clamp with Keyway
Max. Temp. Range (F)
225
With Keyway / Without Keyway
With Keyway
Keyway (mm)
3 mm
Material
Aluminum
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
Max. Parallel Misalignment (In.)
0.008 in
Finish
Anodized Aluminum
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.15 mm
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
System of Measurement
Metric
Weight
0.075 lb
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Included Screws
Clamp Screw
Features
Balanced Design
Zero Backlash
Yes
Number of Locking Screws
1
Maximum Operating Temperature
300 Degrees F
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Over-Standard Parallel Misalignment
3.33 mm
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Hub Material Finish
Black Anodized
Standards
REACH Compliant, RoHS3 Compliant
Parallel Misalignment
0.2 mm
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Shaft Tolerance
+0.000/-0.013
Maximum Speed
4,500 RPM
Bore Type
Round Keyed
Hub Material
Aluminum

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.