Zoro Homepage

Coupling, Oldham Clamp, Bore 10 mm

  • Mfr # MOCT41-10-A

  • Zoro # G2371862


product price: $42.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10 mm
Max. RPM
4,500 RPM
Outside Dia.
41.3 mm
Screw Type
Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-10-A
Zoro #
G2371862
UPC #
634529059463
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
41.3 mm
Assembled Coupling Length
50.8 mm
Hub Dia.
41.30mm
Outside Dia. (mm)
41.30
Screw Size (mm)
M4
Overall Length (mm)
50.8 mm
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Outside Dia. (In.)
1.625
Length through Bore
18 mm
Coupling Overall Length
50.8 mm
Bore Diameter
10 mm
Outside Diameter
41.3 mm
Coupling Size
MOCT41
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.01 in
Style
Oldham Clamp
Max. Axial Misalignment (In.)
+/-0.006
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Material
Aluminum
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.15 mm
Screw Seating Torque
4.6 N-m
Over-Standard Parallel Misalignment
4.13 mm
Number of Locking Screws
1
Hub Material
Aluminum
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Angular Misalignment
0.5 Degrees
Maximum Speed
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Black Anodized
Parallel Misalignment
0.25 mm
Weight
0.143 lb
Full Bearing Support Required
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
Clamp Screw
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Zero Backlash
Yes
System of Measurement
Metric
Features
Balanced Design
Mechanical Fuse Break
Yes
Minimum Operating Temperature
-23 Degrees C

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.