Zoro Homepage

Coupling, Oldham Clamp, Bore 14 mm

  • Mfr # MOCT33-14-A

  • Zoro # G0269613


product price: $35.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14 mm
Max. RPM
4,500 RPM
Outside Dia.
33.3 mm
Overall Length (mm)
47.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT33-14-A
Zoro #
G0269613
UPC #
634529059449
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
33.3 mm
Overall Length (mm)
47.6 mm
Hub Dia.
33.30mm
Outside Dia. (mm)
33.30
Clearance Dia. (mm)
33.3 mm
Screw Size (mm)
M3
Assembled Coupling Length
47.6 mm
Outside Dia. (In.)
1.313
Length through Bore (mm)
15 mm
Length through Bore
15 mm
Outside Diameter
33.3 mm
Screw Thread Size
M3
Bore Diameter
14 mm
Coupling Size
MOCT33
Coupling Overall Length
47.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Material
Aluminum
Style
Oldham Clamp
Max. Temp. Range (F)
225
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Angular Misalignment
0.5 Degrees
Max. Axial Misalignment (In.)
+/-0.006
Item
Motion Control Coupling Hub
Max. Parallel Misalignment (In.)
0.008 in
With Keyway / Without Keyway
Without Keyway
Screw Seating Torque
2.1 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.15 mm
Mechanical Fuse Break
Yes
Bore Type
Round
Number of Locking Screws
1
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
System of Measurement
Metric
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Included Screws
Clamp Screw
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Weight
0.071 lb
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Angular Misalignment
0.5 Degrees
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Hub Material Grade
2024
Features
Balanced Design
Parallel Misalignment
0.2 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Over-Standard Parallel Misalignment
3.33 mm
Zero Backlash
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.