Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 14 mm

  • Mfr # MOCT41-14-A

  • Zoro # G0594237


product price: $37.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14 mm
Max. RPM
4,500 RPM
Outside Dia.
41.3 mm
Assembled Coupling Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCT41-14-A
Zoro #
G0594237
UPC #
634529059487
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
41.3 mm
Assembled Coupling Length
50.8 mm
Hub Dia.
41.30mm
Outside Dia. (mm)
41.30
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3 mm
Overall Length (mm)
50.8 mm
Length through Bore (mm)
18 mm
Outside Dia. (In.)
1.625
Length through Bore
18 mm
Bore Diameter
14 mm
Coupling Overall Length
50.8 mm
Outside Diameter
41.3 mm
Coupling Size
MOCT41
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.006
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Style
Oldham Clamp
Item
Motion Control Coupling Hub
Material
Aluminum
Axial Motion
0.15 mm
Screw Seating Torque
4.6 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
1
Over-Standard Parallel Misalignment
4.13 mm
Minimum Operating Temperature
-23 Degrees C
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Included Screws
Clamp Screw
Shaft Tolerance
+0.000 mm / -0.013 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Features
Balanced Design
Maximum Speed
4,500 RPM
Weight
0.135 lb
Zero Backlash
Yes
Hub Material Finish
Black Anodized
Shaft Locking Type
Clamp On

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.