Zoro Homepage

Coupling, Oldham Clamp, Bore 16 mm

  • Mfr # MOCT41-16-A

  • Zoro # G1367947


product price: $32.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16 mm
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-16-A
Zoro #
G1367947
UPC #
634529059494
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
41.3 mm
Clearance Dia. (mm)
41.3 mm
Overall Length (In.)
1.625 in
Assembled Coupling Length
50.8 mm
Hub Dia.
41.30mm
Overall Length (mm)
50.8 mm
Outside Dia. (mm)
41.30
Screw Size (mm)
M4
Length through Bore (mm)
18 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Screw Thread Size
M4
Coupling Overall Length
50.8 mm
Bore Diameter
16 mm
Coupling Size
MOCT41

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Anodized Aluminum
Material
Aluminum
Max. Temp. Range (F)
225
Max. Angular Misalignment
0.5 Degrees
Max. Axial Misalignment (In.)
+/-0.006
Screw Type
Cap Screw
Style
Oldham Clamp
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Max. Parallel Misalignment (In.)
0.01 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Speed
4,500 RPM
Number of Locking Screws
1
Features
Balanced Design
Full Bearing Support Required
Yes
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Hub Material Finish
Black Anodized
Bore Type
Round
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000 mm / -0.013 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Weight
0.13 lb
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Axial Motion
0.15 mm
Included Screws
Clamp Screw
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
4.13 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.