Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 20 mm

  • Mfr # MOCT41-20-A

  • Zoro # G0946434


product price: $34.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
20 mm
Max. RPM
4,500 RPM
Outside Dia.
41.3 mm
Screw Type
Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCT41-20-A
Zoro #
G0946434
UPC #
634529059500
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
41.3 mm
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Outside Dia. (mm)
41.30
Overall Length (In.)
1.625 in
Hub Dia.
41.30mm
Assembled Coupling Length
50.8 mm
Screw Size (mm)
M4
Overall Length (mm)
50.8 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Coupling Size
MOCT41
Coupling Overall Length
50.8 mm
Bore Diameter
20 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Max. Axial Misalignment (In.)
+/-0.006
With Keyway / Without Keyway
Without Keyway
Max. Temp. Range (F)
225
Material - Hubs
Aluminum
Finish
Anodized Aluminum
Item
Motion Control Coupling Hub
Max. Angular Misalignment
0.5 Degrees
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.15 mm
Screw Material
Alloy Steel
Screw Seating Torque
4.6 N-m
System of Measurement
Metric
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-23 Degrees C
Over-Standard Parallel Misalignment
4.13 mm
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Maximum Operating Temperature
93 Degrees C
Weight
0.118 lb
Parallel Misalignment
0.25 mm
Hub Material Grade
2024
Included Screws
Clamp Screw
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Zero Backlash
Yes
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Mechanical Fuse Break
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
4,500 RPM
Features
Balanced Design
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Hub Material Finish
Black Anodized
Hub Material
Aluminum
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 20 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.