Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 3/8 In

  • Mfr # OCC16-6-A

  • Zoro # G2709926


product price: $23.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/8 in
Outside Dia.
1 in
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC16-6-A
Zoro #
G2709926
UPC #
634529118542
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
1 in
Screw Size (mm)
M3
Length through Bore (In.)
0.467 in
Outside Dia. (In.)
1.000
Assembled Coupling Length
1.25 in
Clearance Dia. (In.)
1 in
Overall Length (In.)
1.25 in
Hub Dia.
1"
Keyway Width
3/32 in
Length through Bore
0.469 in
Bore Diameter
3/8 in
Coupling Size
OCC16
Screw Thread Size
M3
Coupling Overall Length
1.25 in
Outside Diameter
1 in
Keyway Depth
3/64 in

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Material - Hubs
Aluminum
Keyway (In.)
3/32 in
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Style
Oldham Clamp with Keyway
Material
Aluminum
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.004
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.001/-0.000 in
Mechanical Fuse Break
Yes
Weight
0.031 lb
Maximum Speed
4,500 RPM
Hub Material
Aluminum
Axial Motion
0.004 in
Minimum Operating Temperature
-10 Degrees F
Features
Balanced Design
Over-Standard Parallel Misalignment
0.1 in
Bore Type
Round Keyed
Zero Backlash
Yes
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Maximum Operating Temperature
300 Degrees F
Included Screws
Clamp Screw
Parallel Misalignment
0.008 in
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.5 Degrees
Hub Material Grade
2024
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Shaft Tolerance
+0.0000/-0.0005

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCC16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.469 in, System of Measurement Inch, Bore Diameter 3/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/64 in, Keyway Width 3/32 in, Screw Seating Torque 2.1 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.