Zoro Homepage

Coupling, Oldham Clamp, Bore 5 mm

  • Mfr # MOCT19-5-A

  • Zoro # G2241093


product price: $17.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5 mm
Max. RPM
4,500 RPM
Outside Dia.
19.1 mm
Style
Oldham Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT19-5-A
Zoro #
G2241093
UPC #
634529059340
Country of Origin
United States

Dimensions

Bore Dia.
5 mm
Outside Dia.
19.1 mm
Assembled Coupling Length
25.4 mm
Clearance Dia. (mm)
19.1 mm
Screw Size (mm)
M2.5
Overall Length (mm)
25.4 mm
Hub Dia.
19.10mm
Outside Dia. (In.)
0.750
Length through Bore (mm)
9.7 mm
Outside Dia. (mm)
19.10
Length through Bore
9.7 mm
Coupling Size
MOCT19
Coupling Overall Length
25.4 mm
Outside Diameter
19.1 mm
Screw Thread Size
M2.5
Bore Diameter
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Style
Oldham Clamp
Max. Axial Misalignment (In.)
+/-0.004
Finish
Anodized Aluminum
With Keyway / Without Keyway
Without Keyway
Max. Angular Misalignment
0.5 Degrees
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Material - Hubs
Aluminum
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.1 mm
Screw Seating Torque
1.21 N-m
Mechanical Fuse Break
Yes
Number of Locking Screws
1
Maximum Speed
4,500 RPM
Hub Material Finish
Black Anodized
Hub Material Grade
2024
Included Screws
Clamp Screw
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-23 Degrees C
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
System of Measurement
Metric
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Weight
0.016 lb
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD12/19-AT, OD12/19-NL, OD12/19-PEK
Parallel Misalignment
0.2 mm
Over-Standard Parallel Misalignment
1.91 mm
Bore Type
Round

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOCT19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 25.4 mm, Hub Material Aluminum, Length through Bore 9.7 mm, System of Measurement Metric, Bore Diameter 5 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 1.21 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.