Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/16 In

  • Mfr # OCT16-5-A

  • Zoro # G1547427


product price: $18.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in
Max. RPM
4,500 RPM
Outside Dia.
1 in
Assembled Coupling Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT16-5-A
Zoro #
G1547427
UPC #
634529059227
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
1 in
Assembled Coupling Length
1.25 in
Overall Length (In.)
1.25 in
Clearance Dia. (In.)
1 in
Length through Bore (In.)
0.467 in
Screw Size (mm)
M3
Length through Bore
0.467 in
Bore Diameter
5/16 in
Screw Thread Size
M3
Outside Diameter
1 in
Coupling Size
OCT16
Coupling Overall Length
1.25 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Item
Motion Control Coupling Hub
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.004
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Finish
Anodized Aluminum
Screw Type
Cap Screw
Screw Material
Alloy Steel
Axial Motion
0.004 in
Screw Seating Torque
18.6 in-lb
Bore Tolerance
+0.001 in / -0.000 in
Mechanical Fuse Break
Yes
Included Screws
Clamp Screw
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Features
Balanced Design
Maximum Speed
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
Parallel Misalignment
0.008 in
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-10 Degrees F
Number of Locking Screws
1
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
System of Measurement
Inch
Zero Backlash
Yes
Over-Standard Parallel Misalignment
0.1 in
Bore Type
Round
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Shaft Locking Type
Clamp On
Maximum Operating Temperature
200 Degrees F
Hub Material Finish
Black Anodized
Weight
0.033 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.467 in, System of Measurement Inch, Bore Diameter 5/16 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.