Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 5/8 In

  • Mfr # OCT21-10-A

  • Zoro # G2709716


product price: $26.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in
Max. RPM
4,500 RPM
Outside Dia.
1.313 in
Screw Type
Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCT21-10-A
Zoro #
G2709716
UPC #
634529059289
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1.313 in
Outside Dia. (In.)
1.313
Hub Dia.
1.313"
Screw Size (mm)
M3
Overall Length (In.)
1.875 in
Clearance Dia. (In.)
1.313 in
Length through Bore (In.)
0.59 in
Assembled Coupling Length
1.88 in
Length through Bore
0.59 in
Outside Diameter
1.313 in
Screw Thread Size
M3
Coupling Size
OCT21
Bore Diameter
5/8 in
Coupling Overall Length
1.875 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Material - Hubs
Aluminum
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Style
Oldham Clamp
Max. Angular Misalignment
0.5 Degrees
Max. Temp. Range (F)
225
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.006
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.008 in
Material
Aluminum
Screw Seating Torque
18.6 in-lb
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.006 in
Screw Material Finish
Black Oxide
Hub Material Finish
Black Anodized
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Parallel Misalignment
0.008 in
Included Screws
Clamp Screw
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Angular Misalignment
0.5 Degrees
Weight
0.067 lb
Shaft Locking Type
Clamp On
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Bore Type
Round
Number of Locking Screws
1
Hub Material
Aluminum
Over-Standard Parallel Misalignment
0.131 in
Features
Balanced Design
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OCT21, Outside Diameter 1.313 in, Over-Standard Parallel Misalignment 0.131 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.875 in, Hub Material Aluminum, Length through Bore 0.59 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.