Zoro Homepage

Coupling, Oldham Coupling Disc

  • Mfr # OD12/19-AT

  • Zoro # G1019243


product price: $4.65
/ea

Key Features

Rated Torque
20 in-lb
Max. RPM
4,500 RPM
Disc Type
Acetal
Style
Oldham Coupling Disc
Outside Dia. (In.)
0.750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD12/19-AT
Zoro #
G1019243
UPC #
634529059937
Country of Origin
United States

Dimensions

Outside Dia. (In.)
0.750
Outside Dia. (mm)
19.10
Fits Hub Outside Dia.
0.750 in / 19.1mm
Coupling Size
OD19, OD12
Outside Diameter
3/4 in
For Hub Diameter
3/4 in

Description

Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OD19, OD12, Outside Diameter 3/4 in, Over-Standard Parallel Misalignment 0.075 in, Parallel Misalignment 0.008 in, Break Torque 93 in-lb, Disc Material Acetal, Maximum Torque 20 in-lb, Torsional Stiffness 23.3 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 3/4 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.