Zoro Homepage

Coupling, Oldham Set Screw, Bore 10 mm

  • Mfr # MOST25-10-A

  • Zoro # G2922245


product price: $13.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
10 mm
Max. RPM
4,500 RPM
Outside Dia.
25.4 mm
Overall Length (mm)
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST25-10-A
Zoro #
G2922245
UPC #
634529062289
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
25.4 mm
Overall Length (mm)
28.6 mm
Screw Size (mm)
M4
Assembled Coupling Length
28.6 mm
Clearance Dia. (mm)
25.4 mm
Length through Bore (mm)
9.9 mm
Length through Bore
9.9 mm
Outside Diameter
25.4 mm
Coupling Overall Length
28.6 mm
Screw Thread Size
M4
Coupling Size
MOST25
Bore Diameter
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Max. Temp. Range (F)
225
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
0.5 Degrees
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Finish
Anodized Aluminum
Material - Hubs
Aluminum
Max. Axial Misalignment (In.)
+/-0.004
Screw Type
Set Screw
Item
Motion Control Coupling Hub
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.1 mm
Screw Seating Torque
2.2 N-m
Over-Standard Parallel Misalignment
2.54 mm
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Set Screw Location
90 Degrees Apart
Parallel Misalignment
0.2 mm
Bore Type
Round
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000 mm / -0.013 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
4,500 RPM
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Weight
0.029 lb
Full Bearing Support Required
Yes
Number of Locking Screws
2
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Hub Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Angular Misalignment
0.5 Degrees
System of Measurement
Metric

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.