Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 25 mm

  • Mfr # MCLX-25-25-F

  • Zoro # G2573277


product price: $65.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
25 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-25-25-F
Zoro #
G2573277
UPC #
634529014103
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Clearance Dia.
51.5 mm
Clearance Dia. (mm)
51.50
Screw Size
M6
Screw Size (mm)
M6
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
25 mm
Different Bore Sizes
No
Bore Diameter 2
25 mm
Screw Thread Size
M6
Clearance Diameter
51.5 mm
Coupling Outside Diameter
45 mm
Bore Diameter 1
25 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
3450
Max. Torque
3,450 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide 1215 Lead Free Steel
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Location from Center
16.9 mm
Maximum Torque
400 N-m
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Coupling Material Grade
1215
Bore Type
Round
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Fastener Tightening Torque
16 N-m
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round, Clearance Diameter 51.5 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 25 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.