Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3 mm

  • Mfr # MCLX-3-3-F

  • Zoro # G3509335


product price: $31.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
15 mm
Overall Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-3-3-F
Zoro #
G3509335
UPC #
634529095096
Country of Origin
United States

Dimensions

Bore Dia.
3 mm
Outside Dia.
15 mm
Overall Length
22 mm
Screw Size (mm)
M2
Screw Size
M2
Clearance Dia. (mm)
15.00
Clearance Dia.
15.0 mm
Minimum Bore Diameter
3 mm
Maximum Bore Diameter
3 mm
Bore Diameter 1
3 mm
Bore Diameter 2
3 mm
Coupling Outside Diameter
15 mm
Clearance Diameter
15 mm
Screw Thread Size
M2
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
60
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide 1215 Lead Free Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
60 in-lb
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Bore Type
Round
Included Screws
(4) Clamp Screws
Resistance Properties
Corrosion Resistant
Coupling Material Grade
1215
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
4.6 mm
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Fastener Tightening Torque
0.6 N-m
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Maximum Torque
2.51 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Bore Type Round, Clearance Diameter 15 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 15 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3 mm, Maximum Speed 4,000 RPM, Maximum Torque 2.51 N-m, Overall Length 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.