Zoro Homepage

Coupling, One Piece, Bore Dia 30 mm

  • Mfr # MCLC-30-30-SS

  • Zoro # G2169937


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
30 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-30-30-SS
Zoro #
G2169937
UPC #
634529013175
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Clearance Dia. (mm)
58.70
Screw Size (mm)
M6
Screw Size
M6
Keyway Width (mm)
8
Keyway Width
8 mm
Clearance Dia.
58.7 mm
Clearance Diameter
58.7 mm
Keyway Depth 1
3.5 mm
Different Bore Sizes
No
Keyway Width 2
8 mm
Keyway Depth 2
3.5 mm
Screw Thread Size
M6
Bore Diameter 2
30 mm
Maximum Bore Diameter
30 mm
Keyway Width 1
8 mm
Minimum Bore Diameter
30 mm
Bore Diameter 1
30 mm
Coupling Outside Diameter
53 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
3600
Material
303 Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, with Keyway
Max. Torque
3,600 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Maximum Speed
4,000 RPM
Coupling Material Grade
303
Screw Material Grade
18-8 300 Series
Maximum Torque
150 N-m
Screw Material Finish
Bright
Bore Type
Round Keyed
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(4) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
176 Degrees C
Coupling Construction
One-Piece
Fastener Tightening Torque
9.6 N-m
Coupling Material
Stainless Steel
Number of Locking Screws
4
Screw Location from Center
20.9 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 58.7 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 150 N-m, Overall Length 83 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.