Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 50 mm

  • Mfr # MCLC-50-50-SS

  • Zoro # G1219906


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-50-50-SS
Zoro #
G1219906
UPC #
634529013335
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Keyway Width
14 mm
Keyway Width (mm)
14
Clearance Dia.
94.2 mm
Screw Size (mm)
M10
Clearance Dia. (mm)
94.20
Screw Size
M10
Coupling Outside Diameter
85 mm
Keyway Depth 2
4 mm
Maximum Bore Diameter
50 mm
Keyway Depth 1
4 mm
Screw Thread Size
M10
Bore Diameter 1
50 mm
Minimum Bore Diameter
40 mm
Different Bore Sizes
No
Bore Diameter 2
50 mm
Keyway Width 2
14 mm
Clearance Diameter
94.2 mm
Keyway Width 1
14 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
10500
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
10,500 in-lb
Type
One Piece Clamp Type, with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Zero Backlash
Yes
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Number of Locking Screws
4
Fastener Tightening Torque
46 N-m
Bore Type
Round Keyed
Maximum Torque
675 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Screw Location from Center
34.1 mm
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 94.2 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 675 N-m, Overall Length 124 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.