Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Set Screw Type, Bore 1/4 In

  • Mfr # SCX-4-4-F

  • Zoro # G3485045


product price: $23.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in
Material - Couplings
Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCX-4-4-F
Zoro #
G3485045
UPC #
634529076248
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Clearance Dia. (In.)
0.625
Clearance Dia.
0.625 in
Screw Size
#10-32
Screw Size (In.)
#10-32
Bore Diameter 1
1/4 in
Minimum Bore Diameter
1/4 in
Bore Diameter 2
1/4 in
Maximum Bore Diameter
1/4 in
Clearance Diameter
0.63 in
Different Bore Sizes
No
Screw Thread Size
#10-32
Coupling Outside Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
4,000 RPM
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
80
Type
One Piece Set Screw Type
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque
80 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Fastener Tightening Torque
25 lb-in
Included Screws
(4) Set Screws
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screw
Bore Type
Round
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Maximum Torque
200 in-lb
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Coupling Material Grade
1215

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.63 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 200 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.