Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1 x 1/2 In

  • Mfr # SPX-16-8-SS

  • Zoro # G0347925


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 3/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-16-8-SS
Zoro #
G0347925
UPC #
634529025956
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 1 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Clearance Dia.
2.049 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Clearance Dia. (In.)
2.049
Different Bore Sizes
Yes
Bore Diameter 2
1/2 in
Clearance Diameter
2.05 in
Bore Diameter 1
1 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 3/4 in
Maximum Bore Diameter
1 in
Screw Thread Size
1/4"-28

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque
1,200 in-lb
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
1200
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Bright
Included Screws
(8) Clamp Screws
Bore Type
Round
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Clamp On
Recommended Gap
0.094 in
Maximum Operating Temperature
350 Degrees F
Coupling Material Grade
303
Screw Location from Center
0.67 in
Maximum Torque
1,200 in-lb
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Fastener Tightening Torque
110 lb-in
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
8
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 2.05 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.