Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 1/2 x 3/8 In

  • Mfr # SPC-8-6-SS

  • Zoro # G0262394


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-8-6-SS
Zoro #
G0262394
UPC #
634529023136
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/8 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Keyway Width (In.)
1/8 x 3/32
Keyway Width
1/8 in x 3/32 in
Clearance Dia.
1.328 in
Screw Size (In.)
#8-32
Clearance Dia. (In.)
1.328
Screw Size
#8-32
Minimum Bore Diameter
3/8 in
Maximum Bore Diameter
1/2 in
Screw Thread Size
#8-32
Bore Diameter 2
3/8 in
Bore Diameter 1
1/2 in
Keyway Depth 2
3/64 in
Clearance Diameter
1.33 in
Coupling Outside Diameter
1 1/8 in
Keyway Width 1
1/8 in
Keyway Depth 1
1/16 in
Keyway Width 2
3/32 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
275 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Stainless Steel
Machined From
Bar Stock
Type
Two Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
275
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Fastener Tightening Torque
28 lb-in
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Screw Location from Center
0.43 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
350 Degrees F
Recommended Gap
0.063 in
Coupling Material
Stainless Steel
Coupling Construction
Two-Piece
Coupling Material Grade
303
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Number of Locking Screws
8
Bore Type
Round Keyed
Maximum Torque
275 in-lb
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Included Screws
(8) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.33 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes Yes, Keyway Depth 1 1/16 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 1/8 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 275 in-lb, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.