Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 16 mm

  • Mfr # MSPX-16-16-F

  • Zoro # G1571884


product price: $63.99
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-16-16-F
Zoro #
G1571884
UPC #
634529017890
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M5
Clearance Dia.
39.4 mm
Clearance Dia. (mm)
39.40
Screw Size (mm)
M5
Bore Diameter 2
16 mm
Different Bore Sizes
No
Clearance Diameter
39.4 mm
Bore Diameter 1
16 mm
Coupling Outside Diameter
34 mm
Maximum Bore Diameter
16 mm
Minimum Bore Diameter
16 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Material
Black Oxide Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
1,750 in-lb
Max. Torque (In.-Lbs.)
1750
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Coupling Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Bore Type
Round
Fastener Tightening Torque
9.5 N-m
Maximum Speed
4,000 RPM
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Recommended Gap
1.6 mm
Maximum Torque
200 N-m
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Number of Locking Screws
8
Coupling Material Grade
1215
Coupling Construction
Two-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
12 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 16 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.