Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 20 mm

  • Mfr # MSPC-20-20-SS

  • Zoro # G0709931


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
20 mm
Material - Couplings
Stainless Steel
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-20-20-SS
Zoro #
G0709931
UPC #
634529016817
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Screw Size (mm)
M6
Keyway Width (mm)
6
Clearance Dia. (mm)
48.90
Keyway Width
6 mm
Clearance Dia.
48.9 mm
Screw Size
M6
Keyway Width 1
6 mm
Different Bore Sizes
No
Maximum Bore Diameter
20 mm
Keyway Depth 1
2.9 mm
Clearance Diameter
48.9 mm
Bore Diameter 1
20 mm
Coupling Outside Diameter
42 mm
Screw Thread Size
M6
Minimum Bore Diameter
20 mm
Keyway Depth 2
2.9 mm
Keyway Width 2
6 mm
Bore Diameter 2
20 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
Stainless Steel
Max. Torque
2,600 in-lb
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
Two Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
2600
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Maximum Torque
110 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Screw Material Finish
Bright
Recommended Gap
2.38 mm
Screw Location from Center
15.4 mm
Screw Material Grade
18-8 300 Series
Maximum Speed
4,000 RPM
Fastener Tightening Torque
9.6 N-m
Included Screws
(8) Clamp Screws
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
8
Coupling Material Grade
303
Bore Type
Round Keyed
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 48.9 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 2.9 mm, Keyway Depth 2 2.9 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 6 mm, Keyway Width 2 6 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 110 N-m, Overall Length 65 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.