Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 20 mm

  • Mfr # MSPX-20-20-F

  • Zoro # G0621397


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
20 mm
Material - Couplings
Steel
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-20-20-F
Zoro #
G0621397
UPC #
634529017951
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Clearance Dia.
48.9 mm
Screw Size (mm)
M6
Screw Size
M6
Clearance Dia. (mm)
48.90
Different Bore Sizes
No
Coupling Outside Diameter
42 mm
Minimum Bore Diameter
20 mm
Bore Diameter 1
20 mm
Screw Thread Size
M6
Bore Diameter 2
20 mm
Clearance Diameter
48.9 mm
Maximum Bore Diameter
20 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
Two Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
3200
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
3,200 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Recommended Gap
2.38 mm
Maximum Torque
350 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
8
Bore Type
Round
Included Screws
(8) Clamp Screws
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Fastener Tightening Torque
16 N-m
Coupling Material Finish
Black Oxide
Coupling Construction
Two-Piece
Screw Location from Center
15.4 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Coupling Material Grade
1215
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round, Clearance Diameter 48.9 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 20 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 350 N-m, Overall Length 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.