Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 30 mm

  • Mfr # MSPC-30-30-F

  • Zoro # G2576235


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
30 mm
Material - Couplings
Steel
Outside Dia.
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPC-30-30-F
Zoro #
G2576235
UPC #
634529017067
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Screw Size
M6
Clearance Dia.
58.7 mm
Keyway Width (mm)
8
Keyway Width
8 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
58.70
Keyway Depth 2
3.5 mm
Bore Diameter 2
30 mm
Minimum Bore Diameter
30 mm
Keyway Width 1
8 mm
Maximum Bore Diameter
30 mm
Keyway Width 2
8 mm
Coupling Outside Diameter
53 mm
Bore Diameter 1
30 mm
Clearance Diameter
58.7 mm
Screw Thread Size
M6
Different Bore Sizes
No
Keyway Depth 1
3.5 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Black Oxide Steel
Max. Torque (In.-Lbs.)
4250
Machined From
Bar Stock
Type
Two Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
4,250 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Grade
1215
Screw Location from Center
20.9 mm
Coupling Construction
Two-Piece
Recommended Gap
2.38 mm
Bore Type
Round Keyed
Fastener Tightening Torque
16 N-m
Maximum Speed
4,000 RPM
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide
Maximum Torque
475 N-m
Number of Locking Screws
8

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 58.7 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 475 N-m, Overall Length 83 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.