Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 35 mm

  • Mfr # MSPX-35-35-SS

  • Zoro # G0654141


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
Stainless Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-35-35-SS
Zoro #
G0654141
UPC #
634529018316
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Clearance Dia.
74.7 mm
Screw Size
M8
Clearance Dia. (mm)
74.70
Screw Size (mm)
M8
Coupling Outside Diameter
67 mm
Screw Thread Size
M8
Bore Diameter 1
35 mm
Different Bore Sizes
No
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
35 mm
Bore Diameter 2
35 mm
Clearance Diameter
74.7 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
7800
Max. Torque
7,800 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
18-8 300 Series
Maximum Torque
330 N-m
Screw Material Finish
Bright
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Bore Type
Round
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
26.7 mm
Coupling Material Grade
303
Number of Locking Screws
8
Included Screws
(8) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Construction
Two-Piece
Resistance Properties
Corrosion Resistant
Recommended Gap
2.38 mm
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Fastener Tightening Torque
23 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 74.7 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 35 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 330 N-m, Overall Length 95 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.